NUT HEX GR8 NC 5/8-11 BLK OX PK36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR8 NC 5/8-11 BLK OX PK36

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS12P556
  • Mfr. Model # 12P556
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • Nut Height 35/64"
  • Dia./Thread Size 5/8"-11
  • System of Measurement Inch
  • Material Grade Grade 8
  • Nut Style Hex Nut
  • Fastener Finish Black Oxide
  • Width Across Flats 15/16"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list