Skip Content
Discontinued with Replacement
NUT HEX GR8 NC 5/16-18 PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR8 NC 5/16-18 PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FAY5
  • Mfr. Model # 4FAY5
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
NUT HEX GR.8 UNC 5/16-18

Price: NA

Product Details

Hex Nut, Full, Alloy Carbon Steel, Finish Plain, Grade 8, Property Class 8, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Width 1/2 in, Height 17/64 in, Rockwell Hardness HRC24-C32, Meets/Exceeds ASME B18.2.2/ SAE J995, Package Quantity 100.

Technical Specs

  • Item Hex Nut
  • Nut Height 17/64"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Dia./Thread Size 5/16"-18
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Material Grade Grade 8
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1/2"
  • Fastener Thread Type UNC
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list