Discontinued with Replacement
NUT HEX GR8 NC 3/8-16 PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR8 NC 3/8-16 PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3HDX7
  • Mfr. Model # 3HDX7
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.04 lbs
Suggested Replacement Product
NUT HEX GR.8 UNC 3/8-16

Your Price: NA

Product Details

Hex Nut, Full, Alloy Carbon Steel, Finish Plain, Grade 8, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Width 9/16 in, Height 21/64 in, Rockwell Hardness HRC24-C32, Meets/Exceeds ASME B18.2.2/ SAE J995, Package Quantity 100.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 21/64"
  • Nut Style Hex Nut
  • Dia./Thread Size 3/8"-16
  • Material Grade Grade 8
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC
  • Width Across Flats 9/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list