Skip Content
NUT HEX GR5 NF 1-1/4-12 PK65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR5 NF 1-1/4-12 PK65

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4RXL1
  • Mfr. Model # 4RXL1
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.22 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 1-1/16"
  • System of Measurement Inch
  • Nut Style Hex Nut
  • Basic Material Carbon Steel
  • Material Grade Grade 5
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNF
  • Width Across Flats 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list