Discontinued with Replacement
NUT HEX GR5 NC 5/8-11 PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR5 NC 5/8-11 PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3XTN7
  • Mfr. Model # 3XTN7
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs
Suggested Replacement Product
NUT HEX GR.5 UNC 5/8-11

Your Price: NA

Product Details

Hex Nut, Full, Medium Carbon Steel, Finish Plain, Grade 5, Thread Size 5/8-11, Thread Type UNC, Thread Direction Right Hand, Width 15/16 in, Height 35/64 in, Rockwell Hardness C32, Meets/Exceeds ASME B18.2.2/ SAE J995, Package Quantity 25.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 35/64"
  • Material Grade Grade 5
  • Basic Material Carbon Steel
  • Dia./Thread Size 5/8"-11
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Width Across Flats 15/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list