Skip Content
Discontinued with Replacement
NUT HEX GR5 NC 3/8-16 PLTD PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR5 NC 3/8-16 PLTD PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3HEF1
  • Mfr. Model # 3HEF1
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs
Suggested Replacement Product
NUT HEX GR.5 ZP UNC 3/8-16

Price: NA

Product Details

Hex Nut, Full, Medium Carbon Steel, Finish Zinc, Grade 5, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Width 9/16 in, Height 21/64 in, Rockwell Hardness C32, Meets/Exceeds ASME B18.2.2/ SAE J995, Package Quantity 100.

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size 3/8"-16
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Nut Height 21/64"
  • Material Grade Grade 5
  • Nut Style Hex Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.2.2
  • Width Across Flats 9/16"
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list