!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NUT HEX GR5 NC 3/4-10

NUT HEX GR5 NC 3/4-10

APPROVED VENDOR

NUT HEX GR5 NC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT HEX GR5 NC 3/4-10

NUT HEX GR5 NC 3/4-10

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PFS12P529
  • Mfr. Model # 12P529
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Product Details

Hex Nut, Full, Low Carbon Steel, Finish Plain, Grd. 5, Prop. Class 5, Thread Size 3/4-10, Thread Type UNC, Thread Dir. Right Hand, Width 1-1/8 in, Height 41/64 in, Rockwell Hardness C32 max., Application Grd. 5 Bolts and Studs, Meets/Exceeds ASME/ANSI B18.2.2 1987 (R1999), SAE J995, Pkg. Qty. 20.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list