Skip Content
NUT HEX GR5 NC 1-8 BLK OX PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR5 NC 1-8 BLK OX PK500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4CAY9
  • Mfr. Model # 4CAY9
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 55/64"
  • System of Measurement Inch
  • Material Grade Grade 5
  • Fastener Thread Direction Right Hand
  • Fastener Finish Black Oxide
  • Dia./Thread Size 1"-8
  • Basic Material Carbon Steel
  • Nut Style Hex Nut
  • Fastener Thread Type UNC
  • Width Across Flats 1-1/2"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list