Discontinued with Replacement
NUT HEX GR2 NF 1/4-28 PLTD PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR2 NF 1/4-28 PLTD PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2FY27
  • Mfr. Model # 2FY27
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
NUT HEX GR.2 ZP UNF 1/4-28

Your Price: NA

Product Details

Hex Nut, Full, Low Carbon Steel, Finish Zinc, Grade 2, Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Width 7/16 in, Height 7/32 in, Rockwell Hardness HRC32, Meets/Exceeds ASME/ANSI B18.2.2, ASTM A563, and SAE J995, Package Quantity 100.

Technical Specs

  • Item Hex Nut
  • Nut Height 7/32"
  • System of Measurement Inch
  • Material Grade Grade 2
  • Basic Material Carbon Steel
  • Dia./Thread Size 1/4"-28
  • Fastener Thread Direction Right Hand
  • Nut Style Hex Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNF
  • Width Across Flats 7/16"
  • Nut Standards ASTM 563

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list