NUT HEX GR2 NF 1-14 PLTD PK135 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR2 NF 1-14 PLTD PK135

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5HCN9
  • Mfr. Model # 5HCN9
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.22 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 55/64"
  • System of Measurement Inch
  • Material Grade Grade 2
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Nut Style Hex Nut
  • Fastener Finish Zinc Plated
  • Nut Standards ASME B18.2.2
  • Width Across Flats 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list