!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NUT HEX GR2 NC 5/8-11 GALV PK25

NUT HEX GR2 NC 5/8-11 GALV PK25

APPROVED VENDOR

NUT HEX GR2 NC 5/8-11 GALV PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT HEX GR2 NC 5/8-11 GALV PK25

NUT HEX GR2 NC 5/8-11 GALV PK25

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PFS2FE81
  • Mfr. Model # 2FE81
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.844 lbs

Technical Specs

  • Item Hex Nut
  • Finish Hot Dipped Galvanized
  • Material Steel
  • Hex Width 15/16 in
  • Manufacturer Location Globally Sourced
  • Material Quality Standards ASTM 563
  • Thread Direction Right Hand
  • Rockwell Hardness HRC32
  • Hex Type Standard Hex
  • Material Grade/Class Grade 2
  • Thread Size 5/8"-11
  • Hex Height 35/64 in
  • Dimensional Standards ASME B18.2.2
  • System of Measurement Inch
  • Pack Size Small Pack
  • Thread Type Coarse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list