Skip Content
NUT HEX GR2 NC 3/4-10 GALV PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR2 NC 3/4-10 GALV PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13E026
  • Mfr. Model # 13E026
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.47 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Material Grade Grade 2
  • Dia./Thread Size 3/4"-10
  • Basic Material Carbon Steel
  • Nut Style Hex Nut
  • Fastener Finish Hot Dipped Galvanized
  • Fastener Thread Direction Right Hand
  • Nut Standards ASTM 563

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list