Skip Content
NUT HEX GR2 NC 1/4-20 GALV PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR2 NC 1/4-20 GALV PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13M214
  • Mfr. Model # 13M214
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.1 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 7/32"
  • Basic Material Carbon Steel
  • Material Grade Grade 2
  • Dia./Thread Size 1/4"-20
  • Nut Style Hex Nut
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 7/16"
  • Nut Standards ASTM 563

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list