Skip Content
NUT HEX GR2 NC 1/2-13 GALV PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NUT HEX GR2 NC 1/2-13 GALV PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13E024
  • Mfr. Model # 13E024
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.74 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Dia./Thread Size 1/2"-13
  • Material Grade Grade 2
  • Nut Style Hex Nut
  • Fastener Finish Hot Dip Galvanized
  • Nut Standards ASTM 563
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List