NUT HEX GR2 NC 1-1/8-7 GALV PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NUT HEX GR2 NC 1-1/8-7 GALV PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13D965
  • Mfr. Model # 13D965
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 933
  • Shipping Weight 0.4 lbs

Technical Specs

  • Dia./Thread Size 1-1/8"-7
  • Basic Material Carbon Steel
  • Item Hex Nut
  • System of Measurement Inch
  • Material Grade Grade 2
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Hot Dipped Galvanized
  • Nut Standards ASTM 563

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list