NUT HEX GR2 HVY NC 5/16-18 PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR2 HVY NC 5/16-18 PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13E003
  • Mfr. Model # 13E003
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.23 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • Nut Height 19/64"
  • System of Measurement Inch
  • Material Grade Grade A
  • Dia./Thread Size 5/16"-18
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 9/16"
  • Nut Standards ASTM 563

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list