Skip Content
NUT HEX GR.8 ZP UNF 5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.8 ZP UNF 5/8-18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04162.062.0002
  • Mfr. Model # U04162.062.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 930
  • Shipping Weight 1.835 lbs

Product Details

Carbon steel, zinc plated finish, grade 8, 5/8"-18, thread type UNF, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-18
  • Nut Style Hex Nut
  • Material Grade Grade 8
  • Nut Height 35/64"
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNF
  • Nut Standards ASME B18.2.2
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list