Skip Content
NUT HEX GR.8 YP UNF 7/8-14 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR.8 YP UNF 7/8-14 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04181.087.0002
  • Mfr. Model # B04181.087.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.9 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 3/4"
  • Material Grade Grade 8
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-14
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-5/16"
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNF
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list