Skip Content
NUT HEX GR.8 YP UNF 3/8-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.8 YP UNF 3/8-24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04181.037.0002
  • Mfr. Model # U04181.037.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.01 lbs

Product Details

Carbon steel, yellow passivated finish, grade 8, 3/8"-24, thread type UNF, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.2.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Nut Height 21/64"
  • Dia./Thread Size 3/8"-24
  • Material Grade Grade 8
  • Fastener Thread Direction Right Hand
  • Nut Style Hex Nut
  • Nut Standards ASME B18.2.2
  • Width Across Flats 9/16"
  • Fastener Thread Type UNF (Fine)
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list