Skip Content
NUT HEX GR.8 YP UNF 1 1/8-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR.8 YP UNF 1 1/8-12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04181.112.0002
  • Mfr. Model # U04181.112.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 930
  • Shipping Weight 2.015 lbs

Product Details

Carbon steel, yellow passivated finish, grade 8, 1-1/8"-12, thread type UNF, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.2.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Basic Material Carbon Steel
  • Dia./Thread Size 1-1/8"-12
  • Nut Height 31/32"
  • Material Grade Grade 8
  • Fastener Finish Zinc Yellow
  • Nut Style Hex Nut
  • Width Across Flats 1-11/16"
  • Nut Standards ASME B18.2.2
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list