NUT HEX GR.8 YP UNF 1 1/4-12 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR.8 YP UNF 1 1/4-12 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04181.125.0002
  • Mfr. Model # B04181.125.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.68 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 1-1/16"
  • Dia./Thread Size 1-1/4"-12
  • System of Measurement Inch
  • Nut Style Hex Nut
  • Material Grade Grade 8
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 1-7/8"
  • Nut Standards ASME B18.2.2
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list