!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NUT HEX GR.8 YP UNC 7/16-14

NUT HEX GR.8 YP UNC 7/16-14

APPROVED VENDOR

NUT HEX GR.8 YP UNC 7/16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT HEX GR.8 YP UNC 7/16-14

NUT HEX GR.8 YP UNC 7/16-14

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU04122.043.0001
  • Mfr. Model # U04122.043.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.029 lbs

Product Details

Carbon steel, yellow passivated finish, grade 8, 7/16"-14, thread type UNC, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • Thread Size 7/16"
  • Rockwell Hardness C33 - C39
  • Finish YELP (Yellow Passivated)
  • System of Measurement Inch
  • Thread Type UNC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list