NUT HEX GR.8 UNS 1-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR.8 UNS 1-14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04180.100.0003
  • Mfr. Model # U04180.100.0003
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 55/64"
  • System of Measurement Inch
  • Material Grade Grade 8
  • Fastener Finish Plain
  • Basic Material Carbon Steel
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 1"-14
  • Fastener Thread Type UNS
  • Width Across Flats 1-1/2"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list