Skip Content
NUT HEX GR.8 UNF 7/8-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.8 UNF 7/8-14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04180.087.0002
  • Mfr. Model # U04180.087.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 930
  • Shipping Weight 1.9 lbs

Product Details

Carbon steel, blank steel finish, grade 8, 7/8"-14, thread type UNF, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Material Grade Grade 8
  • Nut Height 3/4"
  • Dia./Thread Size 7/8"-14
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Width Across Flats 1-5/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List