Discontinued with Replacement
NUT HEX GR.8 UNC 7/16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR.8 UNC 7/16-14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04120.043.0001
  • Mfr. Model # U04120.043.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.024 lbs
Suggested Replacement Product
NUT HEX GR.8 UNC 7/16-14,50/PK

Your Price: NA

Product Details

Carbon steel, blank steel finish, grade 8, 7/16"-14, thread type UNC, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 3/8"
  • Dia./Thread Size 7/16"-14
  • Nut Style Hex Nut
  • Material Grade Grade 8
  • Basic Material Carbon Steel
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 11/16"
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list