Skip Content
NUT HEX GR.8 UNC 1-8 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.8 UNC 1-8 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04120.100.0001
  • Mfr. Model # B04120.100.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 55/64"
  • System of Measurement Inch
  • Nut Style Hex Nut
  • Material Grade Grade 8
  • Dia./Thread Size 1"-8
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/2"
  • Nut Standards ASME B18.2.2
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list