Skip Content
NUT HEX GR.8 UNC 1 1/2-6 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR.8 UNC 1 1/2-6 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04120.150.0001
  • Mfr. Model # B04120.150.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.88 lbs

Technical Specs

  • System of Measurement Inch
  • Nut Height 1-9/32"
  • Item Hex Nut
  • Dia./Thread Size 1-1/2"-6
  • Basic Material Carbon Steel
  • Material Grade Grade 8
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 2-1/4"
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list