Discontinued with Replacement
NUT HEX GR.5 ZP UNF 1 1/8-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR.5 ZP UNF 1 1/8-12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01330.112.0002
  • Mfr. Model # U01330.112.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.405 lbs
Suggested Replacement Product
NUT HEX GR.5 ZP UNF 1 1/8-12,5/PK

Your Price: NA

Product Details

Carbon steel, zinc plated finish, grade 5, 1-1/8"-12, thread type UNF, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.2.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Nut Height 31/32"
  • Material Grade Grade 5
  • Nut Style Hex Nut
  • Basic Material Carbon Steel
  • Dia./Thread Size 1-1/8"-12
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 1-11/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list