NUT HEX GR.5 ZP UNC 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR.5 ZP UNC 1-8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01300.100.0001
  • Mfr. Model # U01300.100.0001
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.51 lbs

Product Details

Carbon steel, zinc plated finish, grade 5, 1"-8, thread type UNC, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Material Grade Grade 5
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Nut Height 55/64"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards ASME B18.2.2
  • Width Across Flats 1-1/2"
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list