Skip Content
NUT HEX GR.5 UNF 1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.5 UNF 1/4-28

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01120.025.0002
  • Mfr. Model # U01120.025.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.02 lbs

Product Details

Carbon steel, blank steel finish, grade 5, 1/4"-28, thread type UNF, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.2.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Nut Height 7/32"
  • Basic Material Carbon Steel
  • Dia./Thread Size 1/4"-28
  • Material Grade Grade 5
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Width Across Flats 7/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list