Skip Content
NUT HEX GR.5 UNC 3/4-10 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.5 UNC 3/4-10 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01100.075.0001
  • Mfr. Model # B01100.075.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 41/64"
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-10
  • Nut Style Hex Nut
  • Material Grade Grade 5
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Width Across Flats 1-1/8"
  • Nut Standards ASME B18.2.2
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List