NUT HEX GR.5 UNC 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

NUT HEX GR.5 UNC 1/4-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01100.025.0001
  • Mfr. Model # U01100.025.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.008 lbs

Product Details

Carbon steel, blank steel finish, grade 5, 1/4"-20, thread type UNC, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.2.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Nut Height 7/32"
  • Dia./Thread Size 1/4"-20
  • Material Grade Grade 5
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Nut Standards ASME B18.2.2
  • Width Across Flats 7/16"
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list