Skip Content
NUT HEX GR.5 UNC 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.5 UNC 1/2-13

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01100.050.0001
  • Mfr. Model # U01100.050.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.04 lbs

Product Details

Carbon steel, blank steel finish, grade 5, 1/2"-13, thread type UNC, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 7/16"
  • Dia./Thread Size 1/2"-13
  • Material Grade Grade 5
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Width Across Flats 3/4"
  • Nut Style Hex Nut
  • Nut Standards ASME B18.2.2
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list