Skip Content
NUT HEX GR.5 UNC 1 1/8-7 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR.5 UNC 1 1/8-7 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01100.112.0001
  • Mfr. Model # B01100.112.0001
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.15 lbs

Technical Specs

  • Nut Height 31/32"
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Grade 5
  • Item Hex Nut
  • Dia./Thread Size 1-1/8"-7
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Width Across Flats 1-11/16"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list