Skip Content
NUT HEX GR.5 UNC 1 1/4-7 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR.5 UNC 1 1/4-7 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01100.125.0001
  • Mfr. Model # B01100.125.0001
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.68 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • Dia./Thread Size 1-1/4"-7
  • System of Measurement Inch
  • Material Grade Grade 5
  • Nut Height 1-1/16"
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.2.2
  • Width Across Flats 1-7/8"
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list