NUT HEX GR.2 ZP UNF 3/4-16 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR.2 ZP UNF 3/4-16 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08161.075.0002
  • Mfr. Model # B08161.075.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.42 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 41/64"
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-16
  • Material Grade Grade 2
  • Nut Style Hex Nut
  • Fastener Thread Type UNF (Fine)
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.2.2
  • Fastener Finish Zinc Plated
  • Width Across Flats 1-1/8"
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list