Skip Content
NUT HEX GR.2 ZP UNC 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.2 ZP UNC 5/8-11

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08110.062.0001
  • Mfr. Model # U08110.062.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.27 lbs

Product Details

Carbon steel, zinc plated finish, grade 2, 5/8"-11, thread type UNC, thread direction right, Rockwell hardness B70 to B100, meets/exceeds ASME B18.2.2.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Nut Height 35/64"
  • Basic Material Carbon Steel
  • Dia./Thread Size 5/8"-11
  • Fastener Thread Direction Right Hand
  • Nut Style Hex Nut
  • Fastener Finish Zinc Plated
  • Material Grade Grade 2
  • Width Across Flats 15/16"
  • Fastener Thread Type UNC
  • Nut Standards ASTM 563

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List