Skip Content
NUT HEX GR.2 ZP UNC 5/8-11 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX GR.2 ZP UNC 5/8-11 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08110.062.0001
  • Mfr. Model # B08110.062.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Nut Height 35/64"
  • Material Grade Grade 2
  • Item Hex Nut
  • Dia./Thread Size 5/8"-11
  • System of Measurement Inch
  • Nut Style Hex Nut
  • Fastener Finish Zinc Plated
  • Width Across Flats 15/16"
  • Fastener Thread Type UNC
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.2.2
  • Basic Material Carbon Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List