Discontinued with Replacement
NUT HEX GR.2 ZP UNC 1 1/8-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX GR.2 ZP UNC 1 1/8-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08110.112.0001
  • Mfr. Model # U08110.112.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
NUT HEX GR.2 ZP UNC 1 1/8-7,5/PK

Your Price: NA

Product Details

Carbon steel, zinc plated finish, grade 2, 1-1/8"-7, thread type UNC, thread direction right, Rockwell hardness B70 to B100, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 31/32"
  • Basic Material Carbon Steel
  • Nut Style Hex Nut
  • Dia./Thread Size 1-1/8"-7
  • Fastener Finish Zinc Plated
  • Material Grade Grade 2
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-11/16"
  • Nut Standards ASTM 563

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list