Skip Content
NUT HEX GR.2 UNF 1 1/4-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX GR.2 UNF 1 1/4-12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08160.125.0002
  • Mfr. Model # U08160.125.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 929
  • Shipping Weight 2.71 lbs

Product Details

Carbon steel, blank steel finish, grade 2, 1-1/4"-12, thread type UNF, thread direction right, Rockwell hardness B70 to B100, meets/exceeds ASME B18.2.2.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Nut Height 1-1/16"
  • Basic Material Carbon Steel
  • Dia./Thread Size 1-1/4"-12
  • Material Grade Grade 2
  • Fastener Finish Plain
  • Width Across Flats 1-7/8"
  • Nut Style Hex Nut
  • Fastener Thread Type UNF (Fine)
  • Fastener Thread Direction Right Hand
  • Nut Standards ASTM 563

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list