Skip Content
NUT HEX FIN NYLON 6-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX FIN NYLON 6-32

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5700-006
  • Mfr. Model # 5700-006
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon hex machine screw nut. Size 6-32.

Technical Specs

  • Item Hex Machine Screw Nut
  • System of Measurement Inch
  • Basic Material Nylon
  • Dia./Thread Size 6-32
  • Nut Style Machine Screw Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list