Skip Content
Discontinued with Replacement
NUT HEX FIN GR8 NC 7/8-9 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX FIN GR8 NC 7/8-9 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00240-3400-022
  • Mfr. Model # 00240-3400-022
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.52 lbs
Suggested Replacement Product
NUT HEX GR8 ZC+YEL 7/8-9 BULK

Price: NA

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 3/4"
  • Basic Material Carbon Steel
  • Dia./Thread Size 7/8"-9
  • Nut Style Hex Nut
  • Material Grade Grade 8
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-5/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list