Skip Content
Discontinued with Replacement
NUT HEX FIN GR8 NC 7/16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX FIN GR8 NC 7/16-14

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00240-2700-020
  • Mfr. Model # 00240-2700-020
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.68 lbs
Suggested Replacement Product
FIN HEX GRADE 8 NUT NC PL 7/16-14

Price: NA

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Nut Height 3/8"
  • Dia./Thread Size 7/16"-14
  • Nut Style Hex Nut
  • Material Grade Grade 8
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNC
  • Width Across Flats 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list