Discontinued with Replacement
NUT HEX FIN GR8 NC 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX FIN GR8 NC 1/4-20

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00240-2400-020
  • Mfr. Model # 00240-2400-020
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.22 lbs
Suggested Replacement Product
FIN HEX GRADE 8 NUT NC PL 1/4-20

Your Price: NA

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Material Grade Grade 8
  • Nut Height 7/32"
  • Basic Material Carbon Steel
  • Dia./Thread Size 1/4"-20
  • Nut Style Hex Nut
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 7/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list