Discontinued with Replacement
NUT HEX FIN GR5 NC 7/8-9 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX FIN GR5 NC 7/8-9 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00206-3400-021
  • Mfr. Model # 00206-3400-021
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.52 lbs
Suggested Replacement Product
NUT HX ZINC FIN GR5 7/8-9 BULK

Your Price: NA

Technical Specs

  • Item Hex Nut
  • Nut Height 3/4"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Grade 5
  • Nut Style Hex Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list