Skip Content
Discontinued with Replacement
NUT HEX FIN GR5 NC 3/4-10 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX FIN GR5 NC 3/4-10 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00206-3200-021
  • Mfr. Model # 00206-3200-021
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs
Suggested Replacement Product
NUT HX ZINC FIN GR5 3/4-10 BULK

Price: NA

Technical Specs

  • Item Hex Nut
  • Nut Height 41/64"
  • Nut Style Hex Nut
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Nut Standards ASME B18.2.2
  • Width Across Flats 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list