Discontinued with Replacement
NUT HEX D934 A4 M3-0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

NUT HEX D934 A4 M3-0.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55080.030.0001
  • Mfr. Model # M55080.030.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
NUT HEX D934 A4 M3-0.5,50/PK

Web Price : $1.36 / PACKAGE

Product Details

Stainless steel, grade SSA4 (stainless steel A4), M3-0.5, thread type metric, thread direction right, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size M3-0.50
  • System of Measurement Metric
  • Nut Height 2.40mm
  • Basic Material Stainless Steel
  • Material Grade A4
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 5.50mm
  • Nut Standards DIN 934
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list