Skip Content
NUT HEX D934 A4 M2.5-0.45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 A4 M2.5-0.45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55080.025.0001
  • Mfr. Model # M55080.025.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.027 lbs

Product Details

Stainless steel, grade SSA4 (stainless steel A4), M2.5-0.45, thread type metric, thread direction right, meets/exceeds D934.

Technical Specs

  • System of Measurement Metric
  • Item Hex Nut
  • Dia./Thread Size M2.5-0.45
  • Basic Material Stainless Steel
  • Nut Height 2.00mm
  • Material Grade A4
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Width Across Flats 5.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list