Skip Content
NUT HEX D934 A4 M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX D934 A4 M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55080.140.0001
  • Mfr. Model # M55080.140.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.05 lbs

Product Details

Stainless steel, grade SSA4 (stainless steel A4), M14-2, thread type metric, thread direction right, meets/exceeds D934.

Technical Specs

  • Dia./Thread Size M14-2.00
  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 11.00mm
  • Nut Style Hex Nut
  • Material Grade A4
  • Fastener Finish Plain
  • Basic Material Stainless Steel
  • Fastener Thread Direction Right Hand
  • Width Across Flats 22.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list