NUT HEX D934 A4 M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX D934 A4 M12-1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55080.120.0001
  • Mfr. Model # M55080.120.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.04 lbs

Product Details

Stainless steel, grade SSA4 (stainless steel A4), M12-1.75, thread type metric, thread direction right, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Nut Height 10.00mm
  • Basic Material Stainless Steel
  • Material Grade A4
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 19.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list